NSI Industries AL750N Compression Lug | Graybar Store
NSI Industries - Compression Lug - AL750N
+ / - Hover over image to Zoom
Other Views

    Compression Lug

    Manufacturer: NSI Industries
    Manufacturer #: AL750N
    SKU: 25652783
    $77.68
    Checking Pricing
         
    Wire Size:750 kcmil
    Size (Inches):7.37 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AL750N
    • Die Color Yellow
    • Materials Aluminum
    • Size (Inches) 7.37 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 750 kcmil
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    AL-N Compression Lug, Aluminum, Size (Inches): 7.37 L in, Wire Size: 750 kcmil, Die Color: Yellow