NSI Industries AL500N Compression Lug | Graybar Store
NSI Industries - Compression Lug - AL500N
+ / - Hover over image to Zoom
Other Views

    Compression Lug

    Manufacturer: NSI Industries
    Manufacturer #: AL500N
    SKU: 25652781
    $38.84
    Checking Pricing
         
    Wire Size:500 kcmil
    Size (Inches):6-1/2 L
    Stud Hole Spacing:1-3/4 in.
    Stud Size (Inches):1/2
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AL500N
    • Die Color Pink
    • Materials Aluminum
    • Size (Inches) 6-1/2 L
    • Stud Hole Spacing 1-3/4 in.
    • Stud Size (Inches) 1/2
    • Wire Size 500 kcmil
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    AL-N Compression Lug, Aluminum, Size (Inches): 6-1/2 L in, Wire Size: 500 kcmil, Die Color: Pink