NSI Industries GL638 Compression Lug | Graybar Store
NSI Industries - Compression Lug - GL638
+ / - Hover over image to Zoom
Other Views

    Compression Lug

    Manufacturer: NSI Industries
    Manufacturer #: GL638
    SKU: 25456069
    $1.59
    Checking Pricing
         
    Wire Size:6 AWG
    Size (Inches):1-1/2 L
    Stud Size (Inches):3/8
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # GL638
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1-1/2 L
    • Stud Size (Inches) 3/8
    • Wire Size 6 AWG
    • Country of Origin IN - India
    Product Overview:
    GL Compression Lug, Copper, Size (Inches): 1-1/2 L in, Wire Size: 6 AWG, Die Color: Blue