Pentair Hoffman DGCL61 Compression Lug | Graybar Store
Pentair Hoffman - Compression Lug - DGCL61
+ / - Hover over image to Zoom
Other Views

    Compression Lug

    Manufacturer: Pentair Hoffman
    Manufacturer #: DGCL61
    SKU: 25264140
    $52.98
    Checking Pricing
         
    Wire Size:6 AWG
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DGCL61
    • Die Color Blue
    • Wire Size 6 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® DGCL Compression Lug, Wire Size: 6 AWG, Die Color: Blue