Chatsworth 40162-913 Compression Lug | Graybar Store
Chatsworth - Compression Lug - 40162-913
+ / - Hover over image to Zoom
Other Views

    Compression Lug

    Manufacturer: Chatsworth
    Manufacturer #: 40162-913
    SKU: 25213239
    $7.68
    Checking Pricing
         
    Length:2-1/2 in.
    Material:Tinned Copper
    Size:2.5 L in
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40162-913
    • Color Blue
    • Size 2.5 L in
    • Type Compression Lug
    • Length 2-1/2 in.
    • Material Tinned Copper
    Product Overview:
    Compression Lug, Size: 2.5 L in, Blue, Tinned Copper
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P