Burndy YGF294N Compression Grounding Plate | Graybar Store
Burndy - Compression Grounding Plate - YGF294N
+ / - Hover over image to Zoom
Other Views

    Compression Grounding Plate

    Manufacturer: Burndy
    Manufacturer #: YGF294N
    SKU: 88048993
    $107.70
    Checking Pricing
         
    Accommodates:Direct Burial in Earth or Concrete
    Dimensions (Inches):3.62 W x 5.78 L x 1.31 Thick
    Wire Size:2 AWG to 250 kcmil
    Thickness (Inches):1.31
    Hole Size:1/2-13 in.
    Width (Inches):3.62
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YGF294N
    • Accommodates Direct Burial in Earth or Concrete
    • Dimensions (Inches) 3.62 W x 5.78 L x 1.31 Thick
    • Hole Size 1/2-13 in.
    • Materials Copper
    • Thickness (Inches) 1.31
    • Width (Inches) 3.62
    • Wire Size 2 AWG to 250 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hyground® Compression Grounding Plate, Copper, Width Inches: 3.62 in