Graybar Vendor 1-1/2-KWIKFIT-EMT-SET-SCREW Compression EMT Screw Set, 1-1/2 Inch | Graybar Store
Graybar Vendor - Compression EMT Screw Set, 1-1/2 Inch - 1-1/2-KWIKFIT-EMT-SET-SCREW
+ / - Hover over image to Zoom
Other Views

    Compression EMT Screw Set, 1-1/2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-1/2-KWIKFIT-EMT-SET-SCREW
    SKU: 25217366
    $18.01
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-1/2-KWIKFIT-EMT-SET-SCREW
    • Length 10 ft.
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    1-1/2 in. x 10 ft EMT Conduit with Set Screw (CSA-Only)