Burndy YSR26FX6CFXLTCKITC Compression Copper Reducer And Splice Kit | Graybar Store
Burndy - Compression Copper Reducer And Splice Kit - YSR26FX6CFXLTCKITC
+ / - Hover over image to Zoom
Other Views

    Compression Copper Reducer And Splice Kit

    Manufacturer: Burndy
    Manufacturer #: YSR26FX6CFXLTCKITC
    SKU: 22070807
    $22.41
    Checking Pricing
         
    Wire Size:2/0 (Barrel A) AWG, 6 (Barrel B) AWG
    Color Code:Black (Barrel A), Blue (Barrel B)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YSR26FX6CFXLTCKITC
    • Color Code Black (Barrel A), Blue (Barrel B)
    • Finish Electro Tin Plated
    • Wire Size 2/0 (Barrel A) AWG, 6 (Barrel B) AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hyreducer™ Compression Copper Reducer And Splice Kit, Wire Size: 2/0 (Barrel A) AWG; 6 (Barrel B) AWG, Color Code: Black (Barrel A); Blue (Barrel B), Finish: Electro Tin-Plated