B-Line (Eaton) SB47902 Compression Connector Lug | Graybar Store
B-Line (Eaton) - Compression Connector Lug - SB47902
+ / - Hover over image to Zoom
Other Views

    Compression Connector Lug

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB47902
    SKU: 97118318
    $13.87
    Checking Pricing
         
    Length:1-13/16 in.
    Material:Copper Alloy
    Size:1-13/16 L x 7/16 W in
    Thread Size (Inches):1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB47902
    • Size 1-13/16 L x 7/16 W in
    • Type Connector Lug
    • Length 1-13/16 in.
    • Thread Size (Inches) 1/4-20
    Product Overview:
    Eaton® B-Line Compression Connector Lug, Size: 1-13/16 L x 7/16 W in, Copper Alloy
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts