Raco 2966 Compression Connector | Graybar Store
Raco - Compression Connector - 2966
+ / - Hover over image to Zoom
Other Views

    Compression Connector

    Manufacturer: Raco
    Manufacturer #: 2966
    SKU: 88218102
    $698.06
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Use With:EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2966
    • Materials Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 4 in.
    • Use With EMT Conduit
    • Country of Origin CN - China
    Product Overview:
    RACO® Compression Connector, Throat Type: Insulated, Steel, Trade Size (Inches): 4 in