Ideal Industries Compression Connector 75 ohm | Graybar Store
Ideal Industries - Compression Connector 75 ohm
+ / - Hover over image to Zoom
Other Views

    Compression Connector 75 ohm

    Manufacturer: Ideal Industries
         

    • Manufacturer Ideal Industries
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Construction
    Cable Type
    Packaging
    Gender
    Price
    92-691
    25475436
    1 Piece
    RG-6; RG-6 Quad
    5 per Card
    Female to Male
    $
    17
    .21
    5 Ea
    /
    Package
    25475436
    Construction
    1 Piece
    Cable Type
    RG-6; RG-6 Quad
    Packaging
    5 per Card
    Gender
    Female to Male
    $
    17
    .21
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92-212
    25458134
    1 Piece
    RG-11 Plenum; RG-11 Plenum Quad
    10 per Card
    Female
    $
    87
    .87
    10 Ea
    /
    Package
    25458134
    Construction
    1 Piece
    Cable Type
    RG-11 Plenum; RG-11 Plenum Quad
    Packaging
    10 per Card
    Gender
    Female
    $
    87
    .87
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92-693
    25475448
    1 Piece
    RG-59
    5 per Card
    Female to Male
    $
    21
    .53
    5 Ea
    /
    Package
    25475448
    Construction
    1 Piece
    Cable Type
    RG-59
    Packaging
    5 per Card
    Gender
    Female to Male
    $
    21
    .53
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25475436 SKU, 25475436 ANALYTICS...
    Packaging
    5 per Card
    Gender
    Female to Male
    Price
    $
    17
    .21
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25458134 SKU, 25458134 ANALYTICS...
    Packaging
    10 per Card
    Gender
    Female
    Price
    $
    87
    .87
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25475448 SKU, 25475448 ANALYTICS...
    Packaging
    5 per Card
    Gender
    Female to Male
    Price
    $
    21
    .53
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available