Thomas and Betts TC713AN-RT Steel City® Compression Connector, Zinc Plated Steel, EMT Conduit, Insulated, Raintight, 1 in. | Graybar Store
Thomas and Betts - Steel City® Compression Connector, Zinc Plated Steel, EMT Conduit, Insulated, Raintight, 1 in. - TC713AN-RT
+ / - Hover over image to Zoom
Other Views

    Steel City® Compression Connector, Zinc Plated Steel, EMT Conduit, Insulated, Raintight, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TC713AN-RT
    SKU: 25723836
    $6.57
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC713AN-RT
    • Materials Steel
    • Throat Type Insulated
    • Trade Size (Inches) 1 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    Product Overview:
    Steel City® Compression Connector, Throat Type: Insulated, Steel, Trade Size (Inches): 1 in