Ilsco ASN-700/750 Compression Connector | Graybar Store
Ilsco - Compression Connector - ASN-700/750
+ / - Hover over image to Zoom
Other Views

    Compression Connector

    Manufacturer: Ilsco
    Manufacturer #: ASN-700/750
    SKU: 25699589
    $65.56
    Checking Pricing
         
    Wire Size:700 to 750 kcmil
    Color Code:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # ASN-700/750
    • Color Code Yellow
    • Wire Size 700 to 750 kcmil
    • For Use With Aluminum or Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    ASN Compression Connector, Wire Size: 700 to 750 kcmil, Color Code: Yellow