Ideal Industries 85-168 Compression Connector 75 ohm | Graybar Store
Ideal Industries - Compression Connector 75 ohm - 85-168
+ / - Hover over image to Zoom
Other Views

    Compression Connector 75 ohm

    Manufacturer: Ideal Industries
    Manufacturer #: 85-168
    SKU: 25475442
    $0.65
    Checking Pricing
         
    Cable Type:RG-6
    Packaging:50 per Card
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-168
    • Cable Type RG-6
    • Gender Female
    • Packaging 50 per Card
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TLC™ Compression Connector, Adapter Type: F-Type, Cable Type: RG-6, Ohm Rating: 75, Compression, Female