Ideal Industries 92-212 Compression Connector 75 ohm | Graybar Store
Ideal Industries - Compression Connector 75 ohm - 92-212
+ / - Hover over image to Zoom
Other Views

    Compression Connector 75 ohm

    Manufacturer: Ideal Industries
    Manufacturer #: 92-212
    SKU: 25458134
    $87.87
    Checking Pricing
         
    Construction:1 Piece
    Cable Type:RG-11 Plenum; RG-11 Plenum Quad
    Packaging:10 per Card
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 92-212
    • Cable Type RG-11 Plenum; RG-11 Plenum Quad
    • Construction 1 Piece
    • Gender Female
    • Packaging 10 per Card
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    InSITE™ Compression Connector, Adapter Type: F-Type, Cable Type: RG-11 Plenum; RG-11 Plenum Quad, Ohm Rating: 75, Compression, Female