Ideal Industries 89-1544 Compression Connector 75 ohm | Graybar Store
Ideal Industries - Compression Connector 75 ohm - 89-1544
+ / - Hover over image to Zoom
Other Views

    Compression Connector 75 ohm

    Manufacturer: Ideal Industries
    Manufacturer #: 89-1544
    SKU: 25363063
    $846.30
    Checking Pricing
         
    Cable Type:RG-6
    Packaging:1000 Bulk
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-1544
    • Cable Type RG-6
    • Gender Female
    • Connector Type F-Connector
    • Ohm Rating 75
    • Packaging 1000 Bulk
    • Country of Origin CN - China
    Product Overview:
    OmniConn™ Compression Connector, Adapter Type: F-Type, Cable Type: RG-6, Ohm Rating: 75, Compression, Female