Ideal Industries 92-659 Compression Connector 75 ohm | Graybar Store
Ideal Industries - Compression Connector 75 ohm - 92-659
+ / - Hover over image to Zoom
Other Views

    Compression Connector 75 ohm

    Manufacturer: Ideal Industries
    Manufacturer #: 92-659
    SKU: 25362982
    $815.90
    Checking Pricing
         
    Cable Type:RG-6; RG-6 Quad
    Packaging:1000 Bulk
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 92-659
    • Cable Type RG-6; RG-6 Quad
    • Gender Female
    • Connector Type F-Connector
    • Ohm Rating 75
    • Packaging 1000 Bulk
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RTQ™ XR™ Compression Connector, Adapter Type: F-Type, Cable Type: RG-6; RG-6 Quad, Ohm Rating: 75, Compression, Female