Corning GAF-UR-11-PL RG11 Plenum Compression Connector | Graybar Store
Corning - RG11 Plenum Compression Connector - GAF-UR-11-PL
+ / - Hover over image to Zoom
Other Views

    RG11 Plenum Compression Connector

    Manufacturer: Corning
    Manufacturer #: GAF-UR-11-PL
    SKU: 25265241
    $5.56
    Checking Pricing
         
    Color:Orange
    Cable Type:RG-11 Plenum
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # GAF-UR-11-PL
    • Cable Type RG-11 Plenum
    • Color Orange
    • Gender Female
    • SAP Material Type ZSTD
    Product Overview:
    UltraRange® Compression Connector, Adapter Type: F-Type, Cable Type: RG-11 Plenum, Compression, Female