Corning GAF-UR-11-MH RG11 Compression Connector | Graybar Store
Corning - RG11 Compression Connector - GAF-UR-11-MH
+ / - Hover over image to Zoom
Other Views

    RG11 Compression Connector

    Manufacturer: Corning
    Manufacturer #: GAF-UR-11-MH
    SKU: 25265240
    $4.70
    Checking Pricing
         
    Color:Black
    Cable Type:RG-11
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # GAF-UR-11-MH
    • Cable Type RG-11
    • Color Black
    • Gender Female
    • SAP Material Type ZSTD
    Product Overview:
    UltraRange® Compression Connector, Adapter Type: F-Type, Cable Type: RG-11, Compression, Female