Burndy YS36L Compression Butt Splice | Graybar Store
Burndy - Compression Butt Splice - YS36L
+ / - Hover over image to Zoom
Other Views

    Compression Butt Splice

    Manufacturer: Burndy
    Manufacturer #: YS36L
    SKU: 88049168
    $38.77
    Checking Pricing
         
    Wire Size:600 kcmil
    Color Code:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YS36L
    • Color Code Green
    • Finish Tin Plated
    • Wire Size 600 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylink™ Compression Butt Splice, Wire Size: 600 kcmil, Color Code: Green, Finish: Tin-Plated