Burndy YEV28P46X92FX Compression Adapter Plug | Graybar Store
Burndy - Compression Adapter Plug - YEV28P46X92FX
+ / - Hover over image to Zoom
Other Views

    Compression Adapter Plug

    Manufacturer: Burndy
    Manufacturer #: YEV28P46X92FX
    SKU: 97205538
    $70.41
    Checking Pricing
         
    Wire Size:4/0 AWG, 4/0 Str. AWG
    Length:3.28 in.
    Use With:Copper
    Plug Diameter (Inches):0.46
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YEV28P46X92FX
    • Length 3.28 in.
    • Materials Copper
    • Plug Diameter (Inches) 0.46
    • Wire Size 4/0 AWG, 4/0 Str. AWG
    • Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HYPLUG™ YE-P-FX Compression Adapter Plug, Wire Size: 4/0 AWG; 4/0 Str AWG, Length: 3.28 in, Copper, Plug Diameter (Inches): 0.46 in