Pentair Hoffman A30P24C Panel, Composite, Junction Box and UL/NEMA Wall-Mount Enclosure, 27 x 21 in. | Graybar Store
Pentair Hoffman - Panel, Composite, Junction Box and UL/NEMA Wall-Mount Enclosure, 27 x 21 in. - A30P24C
+ / - Hover over image to Zoom
Other Views

    Panel, Composite, Junction Box and UL/NEMA Wall-Mount Enclosure, 27 x 21 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A30P24C
    SKU: 96010167
    $184.50
    Checking Pricing
         
    Height (Inches):27 in.
    Material:Composite
    Use With:Junction Boxes; UL/NEMA Wall-Mount Enclosures
    Width (Inches):21 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A30P24C
    • Type Panels
    • Height (Inches) 27 in.
    • Width (Inches) 21 in.
    • Material Composite
    • Use With Junction Boxes; UL/NEMA Wall-Mount Enclosures
    Product Overview:
    Hoffman® Composite Panel, Composite, Height (Inches): 27 in, Width (Inches): 21 in