Pentair Hoffman CMTGFT Mounting Bracket Kit, Composite | Graybar Store
Pentair Hoffman - Mounting Bracket Kit, Composite - CMTGFT
+ / - Hover over image to Zoom
Other Views

    Mounting Bracket Kit, Composite

    Manufacturer: Pentair Hoffman
    Manufacturer #: CMTGFT
    SKU: 92037391
    $26.52
    Checking Pricing
         
    Material:Composite; Steel
    Screw Size:3/8-16 in.
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CMTGFT
    • Type Mounting Bracket Kit
    • Mounting Type Wall Mount
    • NEMA Ratings NEMA 4X
    • Screw Size 3/8-16 in.
    • Material Composite; Steel
    • For Use With Type 1 Networking wall-mount and COMLINE enclosures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Composite Mounting Foot Kit, Composite; Steel, Wall Mount, NEMA Ratings: 4X