Belden RG59U/1P18-CMP-NA-R-BED Composite Cable, RG-59U, 18/2, RG-59, 1000 ft. | Graybar Store
Belden - Composite Cable, RG-59U, 18/2, RG-59, 1000 ft. - RG59U/1P18-CMP-NA-R-BED
+ / - Hover over image to Zoom
Other Views

    Composite Cable, RG-59U, 18/2, RG-59, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: RG59U/1P18-CMP-NA-R-BED
    SKU: 25088869
    $515.14
    Checking Pricing
         
    Cable Type:RG-59
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG59U/1P18-CMP-NA-R-BED
    • Cable Type RG-59
    • No. of Conductors 2
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    649948 Composite Cable, No. of Conductors: 2, Conductor Size: 18 AWG, RG-59, Bare Copper, Low Smoke PVC