Chatsworth 10812-001 Composite 3 in. Closed Distribution Ring | Graybar Store
Chatsworth - Composite 3 in. Closed Distribution Ring - 10812-001
+ / - Hover over image to Zoom
Other Views

    Composite 3 in. Closed Distribution Ring

    Manufacturer: Chatsworth
    Manufacturer #: 10812-001
    SKU: 90093417
    $4.31
    Checking Pricing
         
    Size (Inches):2.80 x 3.37 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10812-001
    • Size (Inches) 2.80 x 3.37 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High-strength fire-retardant composite closed D-ring with 2.80 x 3.37 in. wiring space. Designed with (2) screw holes on each side (mounting hardware not included).
    • Versatile Brackets Made of High-Strength Fire-Retardant Composite Material
    • Rounded Edges Prevent Damage to Cable and Wire Insulation While Providing Easy Pull-Through
    • Mounting Hole Configuration Allows Brackets to be Attached to Most Surfaces, Including Chatsworth Equipment Racks
    • Gray Color is Compatible With Most Equipment
    • Mounting Hardware Not Included