Phoenix Contact 3046663 Component Terminal Block | Graybar Store
Phoenix Contact - Component Terminal Block - 3046663
+ / - Hover over image to Zoom
Other Views

    Component Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3046663
    SKU: 25255620
    $5.41
    Checking Pricing
         
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:2
    Length:69.9 mm
    Width (mm):5.2 mm
    Amperage Rating:28 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3046663
    • Color Grey
    • Amperage Rating 28 A
    • Height 65 (NS 35/7,5) mm; 72.5 (NS 35/15) mm
    • Length 69.9 mm
    • No. of Levels 2
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Component Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 65 (NS 35/7,5) mm; 72.5 (NS 35/15) mm, Amperage Rating: 28 A