Phoenix Contact 3046236 Component Terminal Block | Graybar Store
Phoenix Contact - Component Terminal Block - 3046236
+ / - Hover over image to Zoom
Other Views

    Component Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3046236
    SKU: 25020846
    $3.44
    Checking Pricing
         
    Voltage Rating:800 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:57.8 mm
    Width (mm):6.2 mm
    Amperage Rating:0.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3046236
    • Color Grey
    • Amperage Rating 0.5 A
    • Height 47.5 (NS 35/7,5) mm; 55 (NS 35/15) mm
    • Length 57.8 mm
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 800 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Component Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 47.5 (NS 35/7,5) mm; 55 (NS 35/15) mm, Amperage Rating: 0.5 A