Phoenix Contact 3036796 Component Connector | Graybar Store
Phoenix Contact - Component Connector - 3036796
+ / - Hover over image to Zoom
Other Views

    Component Connector

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036796
    SKU: 25027405
    $5.34
    Checking Pricing
         
    No. of Positions:1
    Additional Features:Can be used in all ...-TG disconnect terminal blocks; The PCO patented component plug can accommodate components quickly
    Color:Grey
    Packaging:10 per Pack
    Length:24.2 mm
    Width (mm):5.2 mm
    Amperage Rating:6:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036796
    • Color Grey
    • Additional Features Can be used in all ...-TG disconnect terminal blocks; The PCO patented component plug can accommodate components quickly
    • Amperage Rating 6:00 AM
    • Height 33.3 mm
    • Length 24.2 mm
    • No. of Positions 1
    • Width (mm) 5.2 mm
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Component Connector, Packaging: 10 per Pack, Gray, Width (mm): 5.2 mm, Height: 33.3 mm, Amperage Rating: 6 A