Square D (Schneider Electric) Complete Unit 16mm Non-Illuminated Selector Switches | Graybar Store
Square D (Schneider Electric) - Complete Unit 16mm Non-Illuminated Selector Switches
+ / - Hover over image to Zoom
Other Views

    Complete Unit 16mm Non-Illuminated Selector Switches

    Manufacturer: Square D (Schneider Electric)
         

    Non-illuminated 16mm complete unit selector switches with quick connectors/solder tabs.

    • Manufacturer Square D (Schneider Electric)
    • Type Non-Illuminated
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Operator Type
    Contact Operation
    Additional Features
    Shape
    No. of Positions
    Price
    XB6AGC5B
    22099934
    Key
    1NO/1NC
    Maintained
    Round
    2
    $
    71
    .41
    /
    EA
    22099934
    Operator Type
    Key
    Contact Operation
    1NO/1NC
    Additional Features
    Maintained
    Shape
    Round
    No. of Positions
    2
    $
    71
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB6CD221B
    22099966
    Handle
    1NO
    Maintained
    Square
    2
    $
    31
    .09
    /
    EA
    22099966
    Operator Type
    Handle
    Contact Operation
    1NO
    Additional Features
    Maintained
    Shape
    Square
    No. of Positions
    2
    $
    31
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22099934 SKU, 22099934 ANALYTICS...
    Additional Features
    Maintained
    Shape
    Round
    No. of Positions
    2
    Price
    $
    71
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22099966 SKU, 22099966 ANALYTICS...
    Additional Features
    Maintained
    Shape
    Square
    No. of Positions
    2
    Price
    $
    31
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available