Square D (Schneider Electric) XB6AA25B Complete Unit 16mm Non-Illuminated Push Buttons | Graybar Store
Square D (Schneider Electric) - Complete Unit 16mm Non-Illuminated Push Buttons - XB6AA25B
+ / - Hover over image to Zoom
Other Views

    Complete Unit 16mm Non-Illuminated Push Buttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6AA25B
    SKU: 22099904
    $35.69
    Checking Pricing
         
    Color:Black
    Contact Operation:1 NC; 1 NO
    Shape:Round
    Voltage Rating:250 V
    Operator Type:Spring Return
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6AA25B
    • Color Black
    • Type Pushbutton
    • Contact Operation 1 NC; 1 NO
    • Operator Type Spring Return
    • Shape Round
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    XB6 Pushbutton, Black, Contact Operation: 1 NC; 1 NO, Operator Type: Spring Return, Shape: Round, Type: Pushbutton