Square D (Schneider Electric) XB6AF1B5B Complete Unit 16mm Illuminated Push Buttons, 12-24 Vac/Vdc | Graybar Store
Square D (Schneider Electric) - Complete Unit 16mm Illuminated Push Buttons, 12-24 Vac/Vdc - XB6AF1B5B
+ / - Hover over image to Zoom
Other Views

    Complete Unit 16mm Illuminated Push Buttons, 12-24 Vac/Vdc

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6AF1B5B
    SKU: 22099925
    $54.86
    Checking Pricing
         
    Color:White
    Contact Operation:1 NC; 1 NO
    Additional Features:Complete Illum Pushbutton
    Shape:Round
    Voltage Rating:12 to 24 V AC/V DC
    Operator Type:Latching
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6AF1B5B
    • Color White
    • Type Pushbutton
    • Additional Features Complete Illum Pushbutton
    • Contact Operation 1 NC; 1 NO
    Product Overview:
    XB6 Pushbutton, White, Contact Operation: 1 NC; 1 NO, Operator Type: Latching, Shape: Round, Type: Pushbutton