Square D (Schneider Electric) ZB5RTA2 Complete Transmitter, For Wireless/Batteryless Pushbutton | Graybar Store
Square D (Schneider Electric) - Complete Transmitter, For Wireless/Batteryless Pushbutton - ZB5RTA2
+ / - Hover over image to Zoom
Other Views

    Complete Transmitter, For Wireless/Batteryless Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5RTA2
    SKU: 25404185
    $126.17
    Checking Pricing
         
    Knob Style:Flush Back
    Shape of Head:Round
    Color:Black
    Shape:Round
    Use With:Harmony XB5R Wireless Pushbuttons
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5RTA2
    • Color Black
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Flush Back
    • Shape Round
    • Shape of Head Round
    • Material Plastic
    • Use With Harmony XB5R Wireless Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB5R Pushbutton Head, Black, EN/IEC 60947-1; EN/IEC 60947-5-1, Plastic, Round