Square D (Schneider Electric) 9007TUC3 Complete Limit Switch-No Lever Arm, Maintained Contact, C Base Plate | Graybar Store
Square D (Schneider Electric) - Complete Limit Switch-No Lever Arm, Maintained Contact, C Base Plate - 9007TUC3
+ / - Hover over image to Zoom
Other Views

    Complete Limit Switch-No Lever Arm, Maintained Contact, C Base Plate

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007TUC3
    SKU: 96054204
    $474.58
    Checking Pricing
         
    Amperage Rating:12
    Contact Operation:SPDT
    Voltage Rating:600
    Operator Type:Universal
    Mount Type:C-Base Plate
    Torque (Inch per Pound):12
    Action:Maintained Contact
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007TUC3
    • Amperage Rating 12
    • Contact Operation SPDT
    • Mount Type C-Base Plate
    • Operator Type Universal
    • Torque (Inch per Pound) 12
    • Voltage Rating 600
    • Action Maintained Contact
    • Country of Origin 99 - Multiple
    Product Overview:
    SPDT 12A 600V maintained contact style limit switch with C base plate surface mount.
    Spring return of arm to initial position, contact position maintained until operated in reverse direction