Wiremold (Legrand) S166B Complete Flush Activation | Graybar Store
Wiremold (Legrand) - Complete Flush Activation - S166B
+ / - Hover over image to Zoom
Other Views

    Complete Flush Activation

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: S166B
    SKU: 95022858
    $139.20
    Checking Pricing
         
    Opening:2
    Size:5-3/4 x 4-3/4 x 5/16 in
    Use With:Pass-Through Data Cable; Source I Series Service Fittings
    Mounting Type:Screw
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # S166B
    • Size 5-3/4 x 4-3/4 x 5/16 in
    • Mounting Type Screw
    • Opening 2
    • Material Brass
    • Use With Pass-Through Data Cable; Source I Series Service Fittings
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® Source I Complete Flush Activation, Brass, Opening: 2, Size: 5-3/4 x 4-3/4 x 5/16 in, Mounting Type: Screw Mount