Cooper Power Systems (Eaton) FAH17KV25KBGR1 Companion™ II Back Up Current Limiting Fuse, 15.5/17.2kV, Current Rating 25K, Eyebolt (#8 2/0) and Spline Stud Terminal | Graybar Store
Cooper Power Systems (Eaton) - Companion™ II Back Up Current Limiting Fuse, 15.5/17.2kV, Current Rating 25K, Eyebolt (#8 2/0) and Spline Stud Terminal - FAH17KV25KBGR1
+ / - Hover over image to Zoom
Other Views

    Companion™ II Back Up Current Limiting Fuse, 15.5/17.2kV, Current Rating 25K, Eyebolt (#8 2/0) and Spline Stud Terminal

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: FAH17KV25KBGR1
    SKU: 25255624
    $76.33
    Checking Pricing
         
    Interrupt Rating:17 kV; 25 kV
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # FAH17KV25KBGR1
    • Fuse Type Companion II Fuse
    • Interrupt Rating 17 kV; 25 kV
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Companion II Fuse, Interrupt Rating: 17 kV; 25 kV