Bussmann (Eaton) SH4-150 Selector Handle Shaft For Rotary Disconnect Switches, L ength 5.9 in., Mounting Depth 3.50 to 7.60 in. | Graybar Store
Bussmann (Eaton) - Selector Handle Shaft For Rotary Disconnect Switches, L ength 5.9 in., Mounting Depth 3.50 to 7.60 in. - SH4-150
+ / - Hover over image to Zoom
Other Views

    Selector Handle Shaft For Rotary Disconnect Switches, L ength 5.9 in., Mounting Depth 3.50 to 7.60 in.

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SH4-150
    SKU: 25527710
    $7.10
    Checking Pricing
         
    Amps:16/25/40/63/80A
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SH4-150
    • Voltage (Volts) 600 V AC
    • Amps 16/25/40/63/80A
    Product Overview:
    Eaton® Bussmann Series Compact UL 98 Disconnect Switch, Amps: 16 A; 25 A; 40 A; 63 A; 80 A, Accessory Type: Non Fused Rotary Disconnect Switch, Voltage (Volts): 600 V AC