Square D (Schneider Electric) SR2A201BD Compact Smart Relay Zelio Logic | Graybar Store
Square D (Schneider Electric) - Compact Smart Relay Zelio Logic - SR2A201BD
+ / - Hover over image to Zoom
Other Views

    Compact Smart Relay Zelio Logic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SR2A201BD
    SKU: 25064357
    $332.21
    Checking Pricing
         
    Voltage Rating:24 V
    Termination:Screw
    Amperage Rating:8 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SR2A201BD
    • Termination Screw
    • Amperage Rating 8 A
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Compact Smart Relay Zelio Logic, Voltage Rating: 24 V, Amperage Rating: 8 A, Screw Termination