Greenlee 760 Compact Ratchet Cable Cutter | Graybar Store
Greenlee - Compact Ratchet Cable Cutter - 760
+ / - Hover over image to Zoom
Other Views

    Compact Ratchet Cable Cutter

    Manufacturer: Greenlee
    Manufacturer #: 760
    SKU: 99894313
    $368.29
    Checking Pricing
         
    Capacity:1000 kcmil Copper, 1000 kcmil Aluminum, 1-3/4 Inch Cable
    Overall Length (Inches):11-3/4
    Tool Application:Cable Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 760
    • Capacity 1000 kcmil Copper, 1000 kcmil Aluminum, 1-3/4 Inch Cable
    • Overall Length (Inches) 11-3/4
    Product Overview:
    Cable Cutter, Compact Ratchet, Aluminum, Copper Cable, Cable Size 1000 MCM (Aluminum/Copper), 1-3/4 Inch Dia (Communication Cable), Length 11-3/4 Inch, Greenlee Brand, Frequent Use Cable Size 1000 MCM (Aluminum), 750 MCM (Copper)