Greenlee 759 Compact Ratchet Cable Cutter | Graybar Store
Greenlee - Compact Ratchet Cable Cutter - 759
+ / - Hover over image to Zoom
Other Views

    Compact Ratchet Cable Cutter

    Manufacturer: Greenlee
    Manufacturer #: 759
    SKU: 99532531
    $315.16
    Checking Pricing
         
    Capacity:500 kcmil Copper, 750 kcmil Aluminum, 1-1/8 Inch Cable
    Overall Length (Inches):10-1/2
    Tool Application:Cable Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 759
    • Capacity 500 kcmil Copper, 750 kcmil Aluminum, 1-1/8 Inch Cable
    • Overall Length (Inches) 10-1/2
    Product Overview:
    10-1/2-inch heavy-duty cable cutter
    • Compact and convenient for working in tight places and stores easily in tool pouches
    • Single speed ratchet mechanism
    • Blade release allows blades to be opened in mid-cut
    • Heavy-duty blades provide long life