Milwaukee Tool 48-39-0528 18 TPI Compact Portable Band Saw Blade | Graybar Store
Milwaukee Tool - 18 TPI Compact Portable Band Saw Blade - 48-39-0528
+ / - Hover over image to Zoom
Other Views

    18 TPI Compact Portable Band Saw Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-39-0528
    SKU: 25310116
    $9.08
    Checking Pricing
         
    Teeth Per Inch:18 TPI
    Overall Length (Inches):35-3/8
    Width (Inches):1/2 in.
    Packaging:1 Per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-39-0528
    • Materials High Speed Steel
    • Overall Length (Inches) 35-3/8
    • Teeth Per Inch 18 TPI
    • Width (Inches) 1/2 in.
    • Packaging 1 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    18-TPI compact portable band saw blade
    • Matrix II high speed steel teeth deliver maximum durability.
    • Alloy backing steel provides extended blade life.
    • Precision formed teeth create fast, clean cuts.
    • For cutting common materials 5/16 in. - 1/2 in. thick.