Klein Tools 44033 Compact Pocket Knife with Drop Point Blade | Graybar Store
Klein Tools - Compact Pocket Knife with Drop Point Blade - 44033
+ / - Hover over image to Zoom
Other Views

    Compact Pocket Knife with Drop Point Blade

    Manufacturer: Klein Tools
    Manufacturer #: 44033
    SKU: 88152795
    $53.39
    Checking Pricing
         
    Length Closed (Inches):3
    Blade Length (Inches):2-5/8
    Blade Type:Drop Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 44033
    • Blade Length (Inches) 2-5/8
    • Blade Type Drop Point
    • Length Closed (Inches) 3
    Product Overview:
    Compact Pocket Knife 2 inch (51 mm) Stainless Steel Drop-Point Blade