Wiremold (Legrand) UL207BD Compact Plug-In Outlet Center; 6 Outlet | Graybar Store
Wiremold (Legrand) - Compact Plug-In Outlet Center; 6 Outlet - UL207BD
+ / - Hover over image to Zoom
Other Views

    Compact Plug-In Outlet Center; 6 Outlet

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL207BD
    SKU: 89020718
    $52.84
    Checking Pricing
         
    No. of Outlets:6
    Amps:15 A
    Length:6 ft.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL207BD
    • Color Grey
    • Amps 15 A
    • Length 6 ft.
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Compact plug-in outlet center with Six 15 amp outlets and lighted switch. Outlet has grey aluminum finish/black cord and 15 ft. length.
    • Outlet Center Length: 12 1/4 in.
    • Cord Length: 6 ft. or 15 ft.
    • Receptacle center-to-center: 1 1/4 in.
    • User-ready outlets - plug-in outlet center units provide power distribution in a portable, plug-in unit
    • Rugged construction using durable, low profile 2in. x 1 3/4 in. -or- 3 1/2 in. x 2in.luminum housing
    • Flexible mounting - each unit features one of four different mounting types. Each mounting method has been designed to optimize the performance of the product. Complete mounting hardware and installation instructions are included with every unit
    • Cord properly rated to load requirements. 15 Amp unit has a 14/3 SJT cord and a NEMA 5-15P plug
    • This model has a lighted switch to control power to the unit
    • Resettable circuit breaker that provides overload protection