Square D (Schneider Electric) TM221C16R Compact PLC, M221 | Graybar Store
Square D (Schneider Electric) - Compact PLC, M221 - TM221C16R
+ / - Hover over image to Zoom
Other Views

    Compact PLC, M221

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM221C16R
    SKU: 25666510
    $383.43
    Checking Pricing
         
    Output Voltage:125 V DC; 250 V AC
    Additional Features:Non Isolated Serial Link serial 1 With Connector RJ45 And Interface RS485; Non-Isolated Serial Link serial 2 With
    Voltage Rating:120 V AC
    Power Source:Battery Pack
    Size:90 H x 95 W x 70 D mm
    Depth:70 mm
    Input Voltage:24 V
    Use With:Machine Integration And Maintenance
    Width (mm):95 mm
    Rating:115.2 kbit/s
    Output Amperage:0.12 (24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM221C16R
    • Size 90 H x 95 W x 70 D mm
    • Additional Features Non Isolated Serial Link serial 1 With Connector RJ45 And Interface RS485; Non-Isolated Serial Link serial 2 With
    • Depth 70 mm
    • Height 90 mm
    • Input Voltage 24 V
    • Output Amperage 0.12 (24
    • Output Voltage 125 V DC; 250 V AC
    • Power Source Battery Pack
    • Rating 115.2 kbit/s
    • Width (mm) 95 mm
    • Use With Machine Integration And Maintenance
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Modicon® M221 Programmable Controller, Height: 90 mm, Size: 90 H x 95 W x 70 D mm, Voltage Rating: 120 V AC