Square D (Schneider Electric) Compact PLC, M221 | Graybar Store
Square D (Schneider Electric) - Compact PLC, M221
+ / - Hover over image to Zoom
Other Views

    Compact PLC, M221

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • Height 90 mm
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Output Voltage
    Additional Features
    Voltage Rating
    Power Source
    Size
    Depth
    Input Voltage
    Use With
    Width (mm)
    Rating
    Output Amperage
    Price
    TM221C24R
    25666511
    125 V DC; 250 V AC
    Non Isolated Serial Link serial 1 With Connector RJ45 And Interface RS485; Non-Isolated Serial Link serial 2 With
    120 V AC
    Battery Pack
    90 H x 110 W x 70 D mm
    70 mm
    24 V
    Machine Integration And Maintenance
    110 mm
    0.16 (24
    $
    442
    .65
    /
    EA
    25666511
    Output Voltage
    125 V DC; 250 V AC
    Additional Features
    Non Isolated Serial Link serial 1 With Connector RJ45 And Interface RS485; Non-Isolated Serial Link serial 2 With
    Voltage Rating
    120 V AC
    Power Source
    Battery Pack
    Size
    90 H x 110 W x 70 D mm
    Depth
    70 mm
    Input Voltage
    24 V
    Use With
    Machine Integration And Maintenance
    Width (mm)
    110 mm
    Rating
    Output Amperage
    0.16 (24
    $
    442
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TM221C16R
    25666510
    125 V DC; 250 V AC
    Non Isolated Serial Link serial 1 With Connector RJ45 And Interface RS485; Non-Isolated Serial Link serial 2 With
    120 V AC
    Battery Pack
    90 H x 95 W x 70 D mm
    70 mm
    24 V
    Machine Integration And Maintenance
    95 mm
    115.2 kbit/s
    0.12 (24
    $
    383
    .43
    /
    EA
    25666510
    Output Voltage
    125 V DC; 250 V AC
    Additional Features
    Non Isolated Serial Link serial 1 With Connector RJ45 And Interface RS485; Non-Isolated Serial Link serial 2 With
    Voltage Rating
    120 V AC
    Power Source
    Battery Pack
    Size
    90 H x 95 W x 70 D mm
    Depth
    70 mm
    Input Voltage
    24 V
    Use With
    Machine Integration And Maintenance
    Width (mm)
    95 mm
    Rating
    115.2 kbit/s
    Output Amperage
    0.12 (24
    $
    383
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25666511 SKU, 25666511 ANALYTICS...
    Voltage Rating
    120 V AC
    Power Source
    Battery Pack
    Size
    90 H x 110 W x 70 D mm
    Depth
    70 mm
    Input Voltage
    24 V
    Use With
    Machine Integration And Maintenance
    Width (mm)
    110 mm
    Rating
    Output Amperage
    0.16 (24
    Price
    $
    442
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25666510 SKU, 25666510 ANALYTICS...
    Voltage Rating
    120 V AC
    Power Source
    Battery Pack
    Size
    90 H x 95 W x 70 D mm
    Depth
    70 mm
    Input Voltage
    24 V
    Use With
    Machine Integration And Maintenance
    Width (mm)
    95 mm
    Rating
    115.2 kbit/s
    Output Amperage
    0.12 (24
    Price
    $
    383
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available