Hubbell Wiring Device - Kellems CPB21 Compact Pendant Station | Graybar Store
Hubbell Wiring Device - Kellems - Compact Pendant Station - CPB21
+ / - Hover over image to Zoom
Other Views

    Compact Pendant Station

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CPB21
    SKU: 88128214
    $88.54
    Checking Pricing
         
    Size:60.5 D x 231.9 H mm
    Voltage Rating:120 Vac/125 Vdc
    Color:Black/Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CPB21
    • Color Black/Yellow
    • Size 60.5 D x 231.9 H mm
    • Voltage Rating 120 Vac/125 Vdc
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CPB Compact Pendant Station, Black/Yellow, Size: 231.9 H x 60.5 D mm
    100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft