GE Lighting Compact PAR30, Long Neck | Graybar Store
GE Lighting - Compact PAR30, Long Neck
+ / - Hover over image to Zoom
Other Views

    Compact PAR30, Long Neck

    Manufacturer: GE Lighting
         

    PAR30 compact halogen long neck lamp has a medium screw base

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape PAR30
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    38PAR30L/H/SP10
    25482531
    3800
    550
    1500
    38
    69169
    120
    $
    10
    .94
    /
    EA
    25482531
    Color Temperature (Kelvin)
    3800
    Initial Lumens
    550
    Rated Life (Hour)
    1500
    Wattage
    38
    Alternate Manufacturer Part No.
    69169
    Voltage Rating
    120
    $
    10
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    38PAR30L/H/FL25
    25456865
    1500
    550
    1500
    38
    69168
    120
    $
    10
    .55
    /
    EA
    25456865
    Color Temperature (Kelvin)
    1500
    Initial Lumens
    550
    Rated Life (Hour)
    1500
    Wattage
    38
    Alternate Manufacturer Part No.
    69168
    Voltage Rating
    120
    $
    10
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25482531 SKU, 25482531 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    38
    Alternate Manufacturer Part No.
    69169
    Voltage Rating
    120
    Price
    $
    10
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25456865 SKU, 25456865 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    38
    Alternate Manufacturer Part No.
    69168
    Voltage Rating
    120
    Price
    $
    10
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available