GE Lighting 38PAR30H/FL25 Compact PAR30 | Graybar Store
GE Lighting - Compact PAR30 - 38PAR30H/FL25
+ / - Hover over image to Zoom
Other Views

    Compact PAR30

    Manufacturer: GE Lighting
    Manufacturer #: 38PAR30H/FL25
    SKU: 25456822
    $60.90
    Checking Pricing
         
    Wattage:38
    Rated Life (Hour):1500
    Initial Lumens:580
    Color Temperature (Kelvin):1750
    Alternate Manufacturer Part No.:69166
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 38PAR30H/FL25
    • Alternate Manufacturer Part No. 69166
    • Base Type Medium
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 1750
    • Initial Lumens 580
    Product Overview:
    Halogen floodlight 38W PAR30 with medium base, color temperature 1750K, 1500 rated life hours, initial lumens 580 for indoor use.
    • Filament Type CC-8
    • Maximum Overall Length 3.6 Inch
    • Center Beam Candlepower 2850
    • Alternate Part Number: 69166