GE Lighting Compact PAR30 | Graybar Store
GE Lighting - Compact PAR30
+ / - Hover over image to Zoom
Other Views

    Compact PAR30

    Manufacturer: GE Lighting
         

    PAR30 compact halogen lamp has a medium base

    Halogen lamps provide a small, white light source with excellent color rending. Halogen lamps use a halogen gas which allows the bulb to burn longer without sacrificing light output.
    • Halogen lamps provide
    • Crisp white light
    • Compact size
    • Long life
    • Excellent beam control
    • High lumen maintenance
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR30
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    38PAR30H/FL25
    25456822
    38
    1500
    580
    1750
    69166
    120
    $
    60
    .90
    6 Ea
    /
    Package
    25456822
    Wattage
    38
    Rated Life (Hour)
    1500
    Initial Lumens
    580
    Color Temperature (Kelvin)
    1750
    Alternate Manufacturer Part No.
    69166
    Voltage Rating
    120
    $
    60
    .90
    6 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    38PAR30HSP10
    25456879
    38
    1500
    580
    5700
    69167
    120
    $
    10
    .15
    /
    EA
    25456879
    Wattage
    38
    Rated Life (Hour)
    1500
    Initial Lumens
    580
    Color Temperature (Kelvin)
    5700
    Alternate Manufacturer Part No.
    69167
    Voltage Rating
    120
    $
    10
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25456822 SKU, 25456822 ANALYTICS...
    Initial Lumens
    580
    Color Temperature (Kelvin)
    1750
    Alternate Manufacturer Part No.
    69166
    Voltage Rating
    120
    Price
    $
    60
    .90
    6 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25456879 SKU, 25456879 ANALYTICS...
    Initial Lumens
    580
    Color Temperature (Kelvin)
    5700
    Alternate Manufacturer Part No.
    69167
    Voltage Rating
    120
    Price
    $
    10
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available