GE Lighting 38PAR20H/FL25 Halogen Lamp, PAR20, Medium Base, 38W, 1450K, Product Code 69163 | Graybar Store
GE Lighting - Halogen Lamp, PAR20, Medium Base, 38W, 1450K, Product Code 69163 - 38PAR20H/FL25
+ / - Hover over image to Zoom
Other Views

    Halogen Lamp, PAR20, Medium Base, 38W, 1450K, Product Code 69163

    Manufacturer: GE Lighting
    Manufacturer #: 38PAR20H/FL25
    SKU: 25466832
    $54.72
    Checking Pricing
         
    Wattage:38
    Rated Life (Hour):1500
    Initial Lumens:490
    Color Temperature (Kelvin):1450
    Alternate Manufacturer Part No.:69163
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 38PAR20H/FL25
    • Alternate Manufacturer Part No. 69163
    • Base Type Medium
    • Bulb Shape PAR20
    • Color Temperature (Kelvin) 1450
    • Initial Lumens 490
    • Rated Life (Hour) 1500
    • Wattage 38
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Halogen floodlight 38W PAR20 with medium base, color temperature 1450K, 1500 rated life hours, initial lumens 490 for indoor use.
    • Filament Type CC-8
    • Maximum Overall Length 3.1 Inch
    • Center Beam Candlepower 2850
    • Alternate Part Number : 69163