GE Lighting 60PAR16/H/FL30 Compact PAR 16 | Graybar Store
GE Lighting - Compact PAR 16 - 60PAR16/H/FL30
+ / - Hover over image to Zoom
Other Views

    Compact PAR 16

    Manufacturer: GE Lighting
    Manufacturer #: 60PAR16/H/FL30
    SKU: 99567918
    $18.83
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):2000
    Initial Lumens:650
    Color Temperature (Kelvin):2950
    Alternate Manufacturer Part No.:41623
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60PAR16/H/FL30
    • Alternate Manufacturer Part No. 41623
    • Base Type Medium
    • Bulb Shape PAR16
    • Color Temperature (Kelvin) 2950
    • Initial Lumens 650
    Product Overview:
    Energy-efficient halogen 60W PAR16 floodlight with medium base, color temperature 2950K, 2000 rated life hours, initial lumens 650 for indoor use.
    • Filament Type CC-8
    • Maximum Overall Length 2.9 Inch
    • Center Beam Candlepower 1550